Beli meja mesin potong di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- TOTAL Table SawDeskripsi:Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
- DEWALT Table SawDeskripsi:These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- DEWALT Table Sawatribut:
- Miter Angle: 450 L and R
- Bevel Angle: 0 to 450 L
- Blade Size (mm): 254
- Max. Cut Depth 90O Bevel (mm): 76.2
- Input Power (W): 1800
- Max. Cut Depth 45O Bevel (mm): 63.5
- Max. Dado Blade Diameter (mm): 152.4
- Max. Dado Cut Width (mm): 12.7
- No Load Speed (rpm): 5000
- Makita Mesin Gergaji Mejaatribut:
- Continuous Rating Input (W): 1650
- Max Cutting Capacity 90° (mm): 91(3-9/16\")
- Max Cutting Capacity 45° (mm): 63(2-1/2\")
- Blade Diameter (mm): 255(10\")
- Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
- Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
- No Load Speed (rpm): 4600
- Power Supply Cord (m): 2.5(8.2 ft)
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- METABO Table SawDeskripsi:-Extremely light table saw with trolley function for more mobility on the construction site -Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand -Very compact with folded stand for comfortable transport and space-saving storage -Second working height for working near ground level -Anti-twist tubular frame construction for highest demands on the building site and during installations -Cables and all add-on components for transport can be stored on the casing -Powerful motor with electronic overload protection -Motor brake for quick stop of the saw blade in 3 seconds -Restart protection: prevents unintentional start-up after power supply interruption -Soft start for long service life of motor and drive -Precise parallel guide with double clamping and quick fastening -Precise saw blade inclination via gear guide -Automatic resetting to 0-45 degrees after undercuts -Easy saw blade change with spindle lock -Splitting wedge can be lowered without tools for hidden cuts and transport -Precise, extendable table width extension for extra large working surfacesatribut:
- Rated Input Power (W): 2000
- Saw Blade Size (mm): 254x30
- No Load Speed (rpm): 4200
- NRT-PRO Table Saw+Table Extensionatribut:
- Size (inch): 10
- Rated Input Power (W): 1800
- Blade Diameter (mm): 255
- Table Dimensions (mm): 642x487
- Table Extension (mm): 640x200
- Bevel Cut (mm): 65 (45°)
- Height Adjustable (mm): 0-85
- Mitre & Bevel (°): 0-45
- No Load Speed (rpm): 5000
- Straight Cut (mm): 85 (90°)
- NRT-PRO Table Saw/Stone Cutter+Saw Bladeatribut:
- Size (inch): 7
- Power (W): 600.0
- Voltage (V): 220
- Frequency (Hz): 50
- Table Dimensions (mm): 330x360
- Revolution Per Minute (rpm): 2950
- NRT-PRO Table Sawatribut:
- Size (inch): 8
- Power (W): 600.0
- Voltage (V): 220
- Frequency (Hz): 50
- Table Dimensions (mm): 500x335
- Revolution Per Minute (rpm): 2950
Daftar Harga meja mesin potong Terbaru April 2026
| RYU Table Saw | Rp1.199.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| Makita Gerinda Tangan | Rp869.900 |
| TOTAL Table Saw | Rp6.399.900 |
| DEWALT Table Saw | Rp7.099.900 |
| BOSCH Circular Saw Machine Hand Held (Gergaji Mesin) | Rp1.799.900 |
| DEWALT Table Saw | Rp7.599.900 |
| Makita Mesin Gergaji Meja | Rp16.999.900 |
| Makita Mesin Serut Kayu | Rp1.599.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)
























































































































































/P101518299-1.jpg)




/6sP101518244-38.jpg)